Learn More
Hanesbrands Inc. Triple Layer 100% Cotton Reusable Face Masks
Face Masks feature Hanes Cool Comfort™ moisture wicking fabric are designed for everyday wear for all facial shapes. Soft earloops with internal rubber banding allow a comfortable personalized fit, while the adjustable nose piece and front panel pleats provide contoured facial coverage.
Supplier: Hanesbrands Inc. MASKBBQBF
Description
- Three layers of coverage
- Soft and breathable
- Washable and reusable
- Soft 3-ply 100% cotton fabric
- Comfortable for everyday wear
- Features Hanes Cool Comfort™ moisture wicking fabric
- Soft cotton earloops with internal rubber banding
- Adjustable nose piece for enhanced fit
- Front panel pleats provide contoured facial coverage
- No exterior branding
- Not recommended for use in a surgical setting
Specifications
General Purpose Face Mask | |
Earloops | |
Standard | |
3-ply | |
Extendable ear loops | |
7 in. | |
MASK-BGE |
Beige | |
Cotton | |
Non-sterile | |
Reusable | |
Yes | |
17.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.