Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ NH2-100 Guard Cartridge, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7214172 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
2 mm
3.2 mm

For TSKgel NH2-100 columns

  • Shipped in 85% acetonitrile - 15% water.
  • 0-100% organic solvent

Specifications

Quantity 3/Pk.
pH 2 - 7.5
Particle Size 3 μm
Length (Metric) 1 cm
Pore Size 100 Å
Surface Area 450 m2/g
Diameter (Metric) Inner 2 mm
For Use With (Equipment) HPLC: Suitable, L8 Per USP
Stationary Phase Amino phase, amine
Temperature (Metric) Maximum 10°C to 50°C
Technique Hydrophilic interaction (HILIC), anion exchange
Matrix Silica particle platform
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.