Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ Phenyl-5PW RP Guard Cartridge, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7214159 Shop All MilliporeSigma Supelco Products
Click to view available options
Diameter (Metric) Inner:
2 mm
3.2 mm

For TSKgel Phenyl-5PW RP columns

  • Require a holder, which is sold separately.
  • For 2 mm cartridges, the holder is Part No. 819308. For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018.
  • Reversed-phase liquid chromatography (RPLC) is the preferred method for analysis and purification of polar and nonpolar compounds that are soluble in mixtures of water and organic solvents.
  • Shipped in 30% methanol - 70% water.
  • 1 meq/mL ligand density (estimate)
  • No limitation salt concentration
  • 0-100% organic solvent

Specifications

Quantity 3/Pk.
pH 2 to 12
Particle Size 10 μm
Length (Metric) 1 cm
Pore Size 1000 Å
Diameter (Metric) Inner 2 mm
Flow Rate 0.12 mL/min
For Use With (Equipment) HPLC: Suitable
Stationary Phase Phenyl
Temperature (Metric) Maximum 4°C to 60°C
Material Stainless steel
Technique Reversed phase
Matrix Polymer particle platform matrix
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.