Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators

Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.

Supplier:  Thermo Scientific™ TSX1204BV

 View more versions of this product

Catalog No. TSX1204BV


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed to meet strict safety and performance requirements established by the AABB and ANRC. 


Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II and MDD 93/42/EEC Class IIa listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve. 

  • Designed to meet the strict requirements established by the AABB and FDA for the storage of whole blood and blood components
  • Stores up to 385 blood bags (450mL whole blood); Stores up to 770 blood bags in the 51/2 cu.ft. refrigerator (450mL whole blood)
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of 2° to 8°C, factory setpoint at 4°C
  • Convenient, fully extendable and adjustable stainless steel drawers
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Standard factory-installed chart recorder
  • Warranty varies by country, please contact us for details

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers. 

DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:

  • Display temperature
  • Ambient Temperature
  • Alarm and alerts notification

DeviceLink HUB™ is available in the following regions:

  • United States and Canada
  • 28 members of the European Union
  • Iceland, Liechtenstein, Norway, and Switzerland
Specifications

Specifications

TSX Series High-Performance Blood Bank Refrigerator
11.5 cu. ft.
3°-7°C (4°C)
Glass
6
UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE
TSX Series
Alarm, Recorder
Smart-Vue Compatible
21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
30.5 in.
77.5 cm
73.0 in.
185.4 cm
24.0 in.
61.9 cm
15 A
230 V
50 Hz
404 lb.
350 lb.
High-Performance Refrigerator
326 L
R290
Stainless Steel (Drawer)
Water-Blown Foam
Microprocessor
Automatic
Standard
30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
21.8 in.
55.4 cm
52.4 in.
133.1 cm
20 in.
50.8 cm
CEE 7/7
208-230V, 50Hz
Energy efficient
183 kg
159 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models