Learn More
Thermo Scientific™ TSX Series High-Performance Plasma Freezers
Thermo Scientific™ TSX Series high-performance plasma freezers offer a sustainable choice for plasma storage.
Supplier: Thermo Scientific™ TSX2330LV
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Thermo Scientific™ TSX Series high-performance –30°C plasma freezers are designed to meet strict safety and performance requirements established by the AABB and ANRC.
Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II and MDD 93/42/EEC Class IIa listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve.
- Designed to meet the strict requirements established by the AABB and FDA for the storage of plasma
- Stores up to 532 plasma boxes (250mL boxes)
- Stores of 1,064 plasma boxes int the 51.1 cu. ft. freezer (250mL boxes)
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 50% less energy usage than conventional refrigerant models*
- Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Temperature range of -35° to -15°C, factory setpoint at -30°C
- Convenient, fully extendable and adjustable stainless steel drawers
- Lower HVAC costs as a result of less heat emission into the environment*
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Standard factory-installed chart recorder
- Warranty varies by country, please contact us for details
Specifications
Plasma Freezer | |
650 L | |
Solid | |
Stainless Steel | |
7 | |
UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE | |
TSX Series | |
Automatic | |
37.8 x 28 x 78.6 in. (96 x 71.1 x 199.6 cm) | |
28.5 in. | |
72.3 cm | |
58 in. | |
147.3 cm | |
24 in. | |
61 cm | |
Standard | |
16 A | |
230 V | |
50 Hz | |
R290 | |
239 kg | |
200 kg |
23 cu. ft. | |
-35° to -15°C (-30°C) | |
1 | |
7 | |
Boxes (532) | |
Microprocessor | |
Warranty varies by country, please contact us for details | |
28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm) | |
37.6 in. | |
96 cm | |
78.6 in. | |
199.6 cm | |
28 in. | |
71.1 cm | |
Wireless | |
Smart-Vue Compatible | |
CEE 7/7 | |
208-230V, 50/60Hz | |
Energy efficient | |
505 lb. | |
440 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.