Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tween 80 (=Polyoxyethylene Sorbitan Monooleate), TCI America™
Shop All Tokyo Chemical Industry (TCI) Products

Click to view available options
Quantity:
25 g
500 g
Specifications
Specifications
Color | Yellow |
Physical Form | Clear Liquid at 20°C |
Melting Point | -25°C |
pH | 5 to 7 (5% H2O soln.) |
Quantity | 25 g |
Chemical Name or Material | Tween 80 (=Polyoxyethylene Sorbitan Monooleate) |
Safety and Handling
EINECSNumber | (8)-0055 |
RTECSNumber | WG2932500 |
TSCA | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction