Learn More
Twistit: Four Stoppers in One



Multi-purpose and economical
Supplier: Plasticoid H5M669
Description
Four stoppers in one! Seals twist off to adapt the stopper to your application. Use as a solid, one-, two-, or three-hole stopper. Reduces inventory, confusion, and cost. Made of clean, white, resilient, natural rubber with a clinical finish.
Specifications
Twistit Stopper | |
2.7 cm | |
2.3 cm | |
Clinical finish | |
White |
5 | |
5 | |
3 | |
Multi-purpose applications | |
Rubber |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.