Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovative Med Tech™ Ultraflo™-S Safety Blood Collection and Infusion Set without Luer Adapter
Ultraflo™-S slide-shield safety butterfly blood collection and infusion set without luer adapter with Ultraflo™ needle cannula increases flow rate up to 200%.
$33.25
Specifications
Product Type | Phlebotomy Set |
---|---|
Material | PVC |
Sterility | Sterile |
Latex Free | Yes |
Length (English) Needle | 0.75 in. |
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
22-757-249
|
Innovative Med Tech™
296 |
Green | 21 G |
Pack of 50 for $33.25
Case of 4 PK for $133.00
|
|
||||
22-757-248
|
Innovative Med Tech™
297 |
Dark Blue | 23 G |
Pack of 50 for $33.25
Case of 4 PK for $133.00
|
|
||||
22-757-247
|
Innovative Med Tech™
298 |
Orange | 25 G |
Pack of 50 for $33.25
Case of 4 PK for $133.00
|
|
||||
Description
- Utilizes the same safety design as the leading brand with no change in technique
- Improve patient comfort by using 23G instead of 21G without compromising flow rate
Specifications
Phlebotomy Set | |
Sterile | |
0.75 in. | |
1.9 cm |
PVC | |
Yes | |
12 in. | |
30.5 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title