Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid Navy Frock
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Description
- Navy
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features raglan sleeve, military collar, coil zipper at front opening, snaps at collar and snap 2 in. below bottom of zipper, sleeves with ESD knit cuff
Specifications
Specifications
Product Type | Controlled Environments Frock |
Cuff Style | ESD Knit |
For Use With (Application) | Electronics and Aerospace, Food Processing, Controlled Environments, Film Coating and Imaging Manufacturing |
Collar Type | Military |
Autoclavable | Autoclavable |
Cleanroom Class | Class 100 (ISO 5) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction