Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid Navy Hood
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Navy
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features open face, snaps under chin and each side at temple, vertical and horizontal snaps in back, roll hem
Specifications
Specifications
Product Type | Hood |
Size | X-Small |
Material | Polyester, Carbon |
Color | Navy |
Closure Type | Snap |
Disposable | Reusable |
Latex Free | Yes |
Sterility | Non-sterile |
Cleanroom Class | Class 100 (ISO 5) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction