Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Protective Industrial Products Uniform Technology™ Altessa Grid White Boot with 939 Sole
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
Medium, Large
X-Large
Description
- White
- Fabric 99% Polyester 1% Carbon
- ISO 5 (Class 100)
- Features instep webbing with side release buckle, combination 1 in. elastic and webbing at top closure with snap adjustment
- ChemStat 939 Sole
Specifications
Specifications
Material | Polyester |
Size | X-Small |
Sole Material | ChemStat 939 |
Product Type | Cleanroom Boots |
Cleanroom Class | ISO 5 (Class 100) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction