Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ Unisex Navy FR Concealed Snap Front Lab Coats
Shop All Red Kap Industries Products
Click to view available options
Size:
X-Small
3X-Large
4X-Large
Description
- FR lab coat is designed for functionality comfort and safety with a CAT 2 arc rating
- NFPA 2112 compliant
- Concealed snap front closures, adjustable straps, two chest pockets, and two front hip pockets
- Primary Closure: Concealed Snap/Gripper
- Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Flame resistant, 6 oz. (205 g/m2)
- Blend: 88% Cotton/ 12% Nylon
- Collar: Lapel
- Side vent openings
- Protection: ATPV Arc Rating: 8.7
- Loose fit, unisex
Specifications
Specifications
Product Type | Flame Resistant Lab Coat |
Size | X-Small |
Gender | Unisex |
Material | FR Cotton, Nylon |
Color | Navy |
Closure Type | Snaps |
Cuff Style | Hemmed |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Flame |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction