Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ Unisex Royal Blue FR Concealed Snap Front Nomex Lab Coat
Shop All Red Kap Industries Products
Click to view available options
Size:
3X-Large
4X-Large
Description
This flame resistant lab coat is designed for functionality, comfort, and safety with a CAT 1 arc rating and NFPA™ 2112 compliance. It comes equipped with concealed snap front closures for easy donning and doffing, and two chest pockets provides a place for your tools or personal effects.
- Wash Care : Industrial Laundry - Light Soil, Home Wash
- Fabric: Flame resistant, 6 oz. (205 g/m2) Nomex™ IIIA
- Blend: 93% Nomex™ Aramid/ 5% Aramid Fibers / 2% Other Fiber
- Closure: Concealed snap front
- Collar: Lapel collar
- Pocket: Two chest pockets & two front hip pockets
- Concealed snap front closure
- Hemmed sleeve ends with adjustable snaps
- Side vent openings
- Two chest & two front hip pockets
- Protection: ATPV Arc Rating: 5.2
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Loose Fit
- Gender: Unisex
- Materials: Nomex
Specifications
Specifications
Product Type | Flame Resistant Lab Coat |
Size | 3X-Large |
Gender | Unisex |
Material | Nomex Aramid, Aramid Fiber, Other |
Color | Royal Blue |
Closure Type | Buttons |
Cuff Style | Hemmed |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Flame |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction