Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Unistore™ Sterile Erlenmeyer Flask Vented, PETG

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
Description
These sterile PETG (polyethylene terephthalate glycol) Erlenmeyer flasks are used for mixing, containing, and storing solutions. PETG flasks are very clear and have easy to read graduation marks. These are shatterproof and are an ideal alternative to glass. Temperature range is -40 to 70°C (-40 to 158°F). These come with a vented cap: 0.20 μm hydrophobic PTFE membrane for continuous gas exchange. Cap material is HDPE. Sealed caps are also available.
- Temperature range is -40 to 70°C (-40 to 158°F)
- DNase/RNase free and nonpyrogenic
- Sterilized by gamma irradiation
- Leak proof tested
- Produced in 100K clean room environment
Specifications
Specifications
Capacity (Metric) | 125 mL |
Material | PETG |
Product Type | Erlenmeyer Flask |
Autoclavable | Autoclavable |
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Threaded |
Sterility | Sterile |
Bottom Shape | Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction