Learn More
MSA™ V-FIT™ Construction Harness - Tongue Buckle Leg Straps
The V-FIT™ full body safety harness allows you to focus on your job - not your harness
Supplier: MSA™ 10195154
Description
- Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
- The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications
25.4 in. | |
Gray | |
64.5 cm | |
ANSI Z359.11-2014 CSA Z259.10 | |
181 kg | |
Harness | |
2 lb. | |
Working at Heights |
Fall Protection | |
Polyester | |
Tongue | |
400 lb. | |
RaceFLEX™ Quick-Connect Buckle | |
X-Large | |
Back, Hip, Shoulder | |
Vest with shoulder padding |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.