Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-FIT™ Safety Harness - Back D-Ring, Tongue Buckle Leg Straps, Shoulder Padding
MSA™ V-FIT™ full body safety harness is designed to provide all day comfort.
Supplier: MSA™ 10195093
Description
- The patent-pending RaceFLEX buckle allows for a close comfortable full body harness fit - eliminating he need for a bulky chest strap
- Shoulder padding responds to your movement to conform to your body
Specifications
2 lb. | |
X-Large | |
Fall Protection | |
RaceFLEX™ Quick-Connect Buckle | |
25.4 in. | |
400 lb. | |
ANSI Z359.11-2014 CSA Z259.10 |
Working at Heights | |
Vest | |
Harness | |
Back | |
64.5 cm | |
181 kg | |
Tongue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction