Learn More
MSA™ V-FIT™ Safety Harness - Back & Hip D-Rings, Quick-Connect Leg Straps
The V-FIT™ full body safety harness allows you to focus on your job - not your harness
Supplier: MSA™ 10195063
Description
- Featuring a patent-pending RaceFLEX™ buckle, bulky chest straps are eliminated for a close and comfortable fit
- The athletic cut of the V-FIT harness contours to the body, improving upper torso movement on the job, while soft shoulder padding helps to eliminate pressure points and chafing for all day comfort
Specifications
2 lb. | |
Vest | |
X-Small | |
Harness | |
Back, Hip | |
64.5 cm | |
Working at Heights |
25.4 in. | |
Quick-Connect | |
ANSI Z359.11-2014 CSA Z259.10 | |
Fall Protection | |
400 lb. | |
181 kg | |
RaceFLEX™ Quick-Connect Buckle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.