Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Vacuum Bottles

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity:
2000 mL
5000 mL
Specifications
Specifications
Capacity | 2000 mL |
Color | Clear |
Material | Borosilicate Glass |
Packaging | Individual |
Quantity | 1 Ea. |
Sterility | Non-sterile |
Neck Finish | Ground Glass |
Certifications/Compliance | Class B |
Closure Included | No |
Autoclavable | Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction