Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Flat-Bottom Florence Boiling Flasks
SCI_ED

Catalog No. p-3621164 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
Closure Size:
3
6
8

Low coefficient of expansion to resist thermal shock.

  • Reinforced tooled tops for strength and a secure stopper fit
  • Sturdy Kimax™ KG-33 glass walls minimize mechanical breakage

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1403, Type I, Class 1 specification requirements.

Specifications

Closure Material Rubber
Description Top style: Tooled
Diameter (English) Outer 5.15 in.
Capacity (Metric) 1000 mL
Material Glass
Height (English) 8.4 in.
Height (Metric) 21.5 cm
Bottom Shape Flat
Diameter (Metric) Outer 13.1 cm
Closure Size 8
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.