Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Heavy-Duty Low-Form Beakers
SCI_ED

Catalog No. p-3619971 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
250 mL
400 mL
600 mL
2000 mL
4000 mL

With capacity scale.

  • Thick uniform walls throughout
  • Extra wall thickness built into evenly tooled top rim
  • Spout designed for optimum performance
  • Heavy Kimax KG-33 glass construction prolongs life expectancy with harder than normal usage (i.e., mechanical shock)
  • Durable matte-finish marking area and a white graduated scale

Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standard. Beaker designed to ASTM E-960, Type II specification requirements.

Specifications

Capacity (English) 8.45 oz.
Diameter (English) Outer 2.63 in.
Diameter (Metric) Outer 6.7 cm
Capacity (Metric) 250 mL
Material Borosilicate Glass
Graduation Range 25 to 200 mL
Height (English) 3.62 in.
Height (Metric) 9.2 cm
Includes Spout
Increments 25 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E438, ASTM E960
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.