Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture II™ Safety Glasses
Venture II™ Safety Glasses feature full side protection without distracting sideshields or seams.
Supplier: Pyramex™ SMB1880S
This item is not returnable.
View return policy
Description
- Lightweight spectacles integrate a sideshield into the lens
- High-curve (9.75) dual-lens design provides more than 180° of coverage
- Coated polycarbonate lenses provide superior scratch resistance and filter 99% of all harmful UV light
- Temples adjust to four different sizes
- Pillow-soft, thermoplastic elastomer ''nose-buds'' secure glasses on face for a comfortable fit
Compliance
Meet ANSI Z87.1 requirements and CSA Z94.3 standards
Specifications
Scratch-resistant, Impact-resistant, UV-treated | |
Indoor/Outdoor Mirror, Indoor/Outdoor | |
Metallic Blue | |
Reusable | |
Polycarbonate, Nylon | |
Half Frame |
Meet ANSI Z87.1 requirements and CSA Z94.3 standards | |
Safety Glasses | |
Polycarbonate | |
Polycarbonate | |
U6 | |
Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction