Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Versa Vial™ Closures, 12 mm, Sold by MilliporeSigma™ Supelco™
The conical starburst design of this plug provides self-centering needle penetration. An extended tab facilitates easy insertion and removal from the vial.
Supplier: MilliporeSigma Supelco 29091U
Description
- Designed to press-fit securely into the neck opening of the vial
- Available in several materials to provide maximum sample compatibility when used for autosampler systems
Specifications
10 mm | |
PTFE, Silicone | |
Conical Starburst Design | |
Autoclavable | |
Any Versa Vial™ where a tight seal is required |
12 mm | |
100/Pk. | |
Versa Vial™ | |
5.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Versa Vial is a trademark of J.G. Finneran Associates, Inc.
Spot an opportunity for improvement?Share a Content Correction