Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Versa Vial™ Closures, 12 mm, Sold by MilliporeSigma™ Supelco™

The conical starburst design of this plug provides self-centering needle penetration. An extended tab facilitates easy insertion and removal from the vial.

Supplier:  MilliporeSigma Supelco 29089U

 View more versions of this product

Catalog No. 11-101-2127


Explore all special offers
Add to Cart

Description

Description

  • Designed to press-fit securely into the neck opening of the vial
  • Available in several materials to provide maximum sample compatibility when used for autosampler systems
Specifications

Specifications

10 mm
12 mm
12 mm
Conical Starburst Design
Autoclavable
Closure
Gray
Chlorobutyl (Siliconized)
100/Pk.
Versa Vial™
5.4 mm
Any Versa Vial™ where a tight seal is required
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

Versa Vial is a trademark of J.G. Finneran Associates, Inc.