Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Vessel Holder for Microplate Vortex Mixer

Rubber holder secures Erlenmeyer flasks. Vessel holder also includes a grip mat. Requires Universal Holder.
Supplier: OHAUS™ 30400211/EMD
This item is not returnable.
View return policy
Description
- For use with Ohaus Microplate Vortex Mixer
Specifications
Large Vessel Holder For 500 ml/1 L Flask | |
1 | |
Large Vessel Holder for 500 mL and 1 L Flasks | |
Plasitc |
500 and 1000 mL erlenmeyer flasks | |
Vortex Mixer | |
Grip mat | |
Heavy Duty Vortex Mixer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction