Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Insulated Twill Coverall
Shop All Red Kap Industries Products
Click to view available options
Size:
Small
Medium
Large
Description
- Primary Closure: Zipper
- Wash Care: Industrial Laundry - Light Soil, Home Wash
- Fabric: 7.25 oz. Twill
- Blend: Shell: 65% Polyester/35% Cotton, Lining: 100% Polyester, Insulation: 100% Polyester *Insulation content may vary
- Finish: Wrinkle Resistant
- Closure: Two-way brass zipper, gripper at lapel
- Collar: One-piece topstitched
- Pocket: Two set-in front pockets, two angled zippered chest pockets, two patch hip pockets, one-piece rule pocket, utility pocket on sleeve
- Features:
- Insulated for extra warmth when the weather takes a nasty turn
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Adjustable take-up snaps on leg opening for additional protection
- Plenty of pockets for additional storage including two angled, zippered chest pockets
- Side vent openings
- Safety-stitched outseams, felled inseams
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Twill
- Brand: Red Kap™
Specifications
Specifications
Product Type | Insulated Twill Coveralls |
Size | Medium |
Material | Polyester, Cotton |
Color | Red |
Neck Style | Collared |
Closure Type | Zipper |
Collar Type | Standard fold |
No. of Pockets | 8 |
Size (English) Chest | 36.5 to 40 in. |
Size (English) Waist | 36.5 to 38.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction