Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ VHB™ Tape
3M™ VHB™ Tape is a fast and easy to use permanent bonding method that provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
$1141.70 - $1939.59
Specifications
Product Type | VHB Tape |
---|---|
Dimensions (L x W) | 36 yd. x 1 in. |
Quantity | 9 Rolls/Cs. |
Thickness (English) | 45 mil |
Catalog Number | Mfr. No. | Color | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Price | Quantity & Availability | ||||
19-072-039
|
3M™
7000123924 |
Dark Gray | Modified Acrylic Adhesive, Acrylic Foam Core |
Case of 9 for $1,141.70
|
|
||||
19-072-087
|
3M™
7000048598 |
Gray | Acrylic Adhesive, Acrylic Foam Core |
Case of 9 for $1,939.59
|
|
||||
Description
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
Specifications
VHB Tape | |
36 yd. x 1 in. | |
9 Rolls/Cs. | |
45 mil |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title