Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidaro™ B-Fore Cleanroom Boot Covers With Chemstat 939 Cupped Sole
Shop All Vidaro Corporation Products
Click to view available options
Size:
X-Small
Small
Medium
Length (English):
10 in.
10.75 in.
12 in.
Length (Metric):
25.4cm
27.3cm
28.5cm
Specifications
Specifications
Closure Type | Elastic Top with Adjustable Snap |
Color | Light Blue |
For Use With (Application) | Ideal for the microelectronics industry, contamination control, increase worker comfort, protect from static dissipative charges, airborne particles, lint |
Height (English) | 19 in. |
Height (Metric) | 48cm |
Length (English) | 12 in. |
Length (Metric) | 28.5cm |
Material | Polyester, Carbon |
Size | Medium |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction