Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidaro™ Polyester Taffeta Shoe Covers
Shop All Vidaro Corporation Products
Click to view available options
Size:
2X-Large
3X-Large
Length (English):
14.25 in.
15.25 in.
Length (Metric):
36.1cm
38.7cm
Specifications
Specifications
Size | 2X-Large |
Material | Polyester, CSM™ Rubber |
Color | White |
Closure Type | Elastic Opening |
For Use With (Application) | Ideal for the microelectronics industry, contamination control, increase worker comfort, protect from static dissipative charges, airborne particles, lint |
Length (English) | 14.25 in. |
Length (Metric) | 36.1cm |
Height (English) | 19 in. |
Height (Metric) | 48cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction