Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vidaro™ Technician Coats
Shop All Vidaro Corporation Products
Click to view available options
Size (English) Chest:
30 in.
32 in.
34 in.
38 in.
40 in.
42 in.
44 in.
48 in.
Size (Metric) Chest:
76.2 cm
81.3 cm
86.4 cm
96.5 cm
101.6 cm
106.7 cm
111.8 cm
121.9 cm
Material:
Polycotton
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Gender | Men's |
Material | Polycotton |
Color | White |
Closure Type | Snaps |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Size (English) Chest | 40 in. |
Size (Metric) Chest | 101.6 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction