Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 16 in. Fine Particle Push Broom
Remco™ Vikan™ 16 in. Fine Particle Push Broom is ideal for sweeping flour and starch as well as other dry powders.
Supplier: Remco™ 31786
Description
- Soft bristles for sweeping dry, fine particles
- The soft bristles with split ends will easily sweep fine particles or hold more water and cleaning agent to achieve a maximum washing effect
- The wide block makes sweeping more efficient and allows workers to cover more area at once
- Color-coded
Specifications
Yellow | |
16.25 in. | |
2.8 in. | |
Thread type Euro Hygienic | |
Yes |
Push Broom | |
Non-sterile | |
1 | |
FDA Compliant | |
Polyethylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction