Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 2.0 in. Tube Brush
Remco™ Vikan™ 2.0 in. Tube Brush is ideal for cleaning pipes and narrow spaces between machinery.
Supplier: Remco™ 53795
Description
- Used to clean small pipes and very narrow spaces between machine parts
- The bristles are attached to a helically wound stainless steel shaft
- Chemically resistant
- Color-coded
Specifications
Tube Brush | |
Medium Stiffness | |
Stainless Steel | |
FDA Compliant | |
2.0 in. | |
1 Ea. |
Polyester | |
Yes | |
Non-sterile | |
White | |
20.1 in. | |
Medium |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction