Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Remco™ Vikan™ 2.4 in. Tube Brush for Flex Rod

Catalog No. p-7161956 Shop All Remco Products
Click to view available options
Color:

Remco™ Vikan™ 2.4 in. Tube Brush for Flex Rod is designed to reach into narrow, long pipes and is compatible with a range of handles.

  • Ideal for cleaning pipes and other small areas
  • Best used with flexible handles 5350 and 53525
  • The metal 5350 handle can be combined with part 5346 to make the tube brush reach even farther into long pipes
  • The nylon handle 53525 can be combined with the brush for the ultimate flexibility
  • Color-coded

Specifications

Product Type

Tube Brush

Bristle Material

Polyester

Bristle Type

Soft

Color-coded

Yes

Handle Material

Stainless Steel

Sterility

Non-sterile

Certifications/Compliance

FDA Compliant

Color

Red

Diameter (English) Bristle

2.4 in.

Length (English)

7.1 in.

Quantity

1 Ea.

Size

Medium

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.