Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ 20 in. Extra Stiff Push Broom
Remco™ Vikan™ 20 in. Extra Stiff Push Broom is ideal for sweeping large particles, such as meat and bones, in moist environments.
Supplier: Remco™ 29204
Description
- Feature long, thick, and stiff bristles
- Ideal for sweeping heavy debris
- Suitable for use in wet and external areas
- Color-coded
Specifications
Red | |
20.1 in. | |
3 in. | |
Thread type Euro hygienic | |
Yes |
Push Broom | |
Non-sterile | |
1 | |
FDA Compliant | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction