Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back
SDP

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, chrome adjustable foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high end look and feel.

$1297.00

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 21.5 to 29 in.
Base Material Polished Cast Aluminum
Load Bearing Capacity (English) 300 lb.
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
15-001-097
SDP
View Documents
Marine Blue
Each for $1,297.00
missing translation for 'QuantityLeft'
Add to Cart
 
15-001-120
SDP
View Documents
Taupe
Each for $1,297.00
missing translation for 'QuantityLeft'
Add to Cart
 
15-001-144
SDP
View Documents
Borscht
Each for $1,297.00
missing translation for 'QuantityLeft'
Add to Cart
 
15-001-168
SDP
View Documents
Storm
Each for $1,297.00
missing translation for 'QuantityLeft'
Add to Cart
 
15-001-192
SDP
View Documents
Carbon
Each for $1,297.00
missing translation for 'QuantityLeft'
Add to Cart
 
15-001-216
SDP
View Documents
Sterling
Each for $1,297.00
missing translation for 'QuantityLeft'
Add to Cart
 
Description

Description

  • Medium Back
  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Polished Cast Aluminum
6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Black-non-marring bell glides (suitable for both hard and carpeted floors)
20 in.
Vinyl
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
No
21.5 to 29 in.
300 lb.
18 in.
Yes
Round tube chrome foot ring with internal lock
2.5 in.
45 lb.
19 in.
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.