Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Grade A Vinyl

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high end look and feel.
$1263.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 21.5 to 29 in. |
Base Material | Polished Cast Aluminum |
Load Bearing Capacity (English) | 300 lb. |
Depth (English) Seat | 18 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-001-113
![]() |
Marine Blue |
Each for $1,263.00
|
|
||||||
15-001-137
![]() |
Taupe |
Each for $1,263.00
|
|
||||||
15-001-161
![]() |
Borscht |
Each for $1,263.00
|
|
||||||
15-001-185
![]() |
Storm |
Each for $1,263.00
|
|
||||||
15-001-209
![]() |
Carbon |
Each for $1,263.00
|
|
||||||
15-001-233
![]() |
Sterling |
Each for $1,263.00
|
|
||||||
Description
- Medium Back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Variety of color options to suit any work space
Specifications
Yes (Pneumatic) | |
Polished Cast Aluminum | |
18 in. | |
Yes | |
Round tube chrome foot ring with internal lock | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
25 in. | |
No | |
Yes |
21.5 to 29 in. | |
300 lb. | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
20 in. | |
Vinyl | |
2.5 in. | |
36 lb. | |
19 in. | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title