Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Casters in Grade A Vinyl

Fisherbrand™ Vinyl Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
Description
- Adjustable from 18 to 23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
No | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
18 in. | |
No | |
Carbon | |
19 in. | |
31 lb. | |
2.5 in. | |
300 lb. |
Nylon Reinforced Fiberglass | |
25 in. | |
Yes (Pneumatic) | |
No | |
18 to 23 in. | |
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Round tube chrome foot ring with internal lock | |
Yes | |
Vinyl |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction