Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Grade A Vinyl
SDP

Fisherbrand™ Vinyl Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

$921.50

Specifications

Adjustable Yes (Pneumatic)
Depth (English) Seat 18 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Yes
Footrest Size (English) 20 in.
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
15-001-351
SDP
View Documents
Marine Blue
Each for $921.50
missing translation for 'QuantityLeft'
Add to Cart
 
15-001-375
SDP
View Documents
Taupe
Each for $921.50
missing translation for 'QuantityLeft'
Add to Cart
 
15-001-399
SDP
View Documents
Borscht
Each for $921.50
missing translation for 'QuantityLeft'
Add to Cart
 
15-001-423
SDP
View Documents
Storm
Each for $921.50
missing translation for 'QuantityLeft'
Add to Cart
 
15-001-447
SDP
View Documents
Carbon
Each for $921.50
missing translation for 'QuantityLeft'
Add to Cart
 
15-001-471
SDP
View Documents
Sterling
Each for $921.50
missing translation for 'QuantityLeft'
Add to Cart
 
Description

Description

  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Black-non-marring bell glides (suitable for both hard and carpeted floors)
20 in.
Vinyl
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
No
No
300 lb.
18 in.
Yes
Round tube chrome foot ring with internal lock
2.5 in.
34 lb.
19 in.
No
21 to 28.5 in.
Nylon Reinforced Fiberglass
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.