Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Seat Tilt



Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, arms, chrome adjustable foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
Description
- Medium Back
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
General Purpose Seating | |
25 in. | |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Round tube chrome foot ring with internal lock | |
300 lb. | |
21 to 28.5 in. | |
18 in. | |
6-way adjustable up and down, in and out, twist toward or away from the user | |
Yes (Pneumatic) | |
Yes |
Yes | |
Yes | |
46 lb. | |
19 in. | |
2.5 in. | |
20 in. | |
Medium Bench Height | |
Sterling | |
Nylon Reinforced Fiberglass | |
Yes | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Vinyl |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?