Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt



Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, fixed foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
Description
- Medium Back
- Adjustable from 25.25 to 33 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
General Purpose Seating | |
Medium Bench Height | |
2.5 in. | |
19 in. | |
Borscht | |
Yes (Pneumatic) | |
Round tube chrome foot ring with internal lock | |
Powder-coated Steel | |
23.25 to 31 in. | |
No | |
Yes | |
Yes |
44 lb. | |
300 lb. | |
25 in. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
18 in. | |
6-way adjustable up and down, in and out, twist toward or away from the user | |
Powder-coated steel with fixed foot ring | |
Yes | |
Yes | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Vinyl |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction