Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt
SDPSCI_ED

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, fixed foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

 View more versions of this product

Catalog No. S0101426


Explore all special offers
Add to Cart

Description

Description

  • Medium Back
  • Adjustable from 25.25 to 33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

General Purpose Seating
Yes
18 in.
Yes
19 in.
No
Medium Bench Height
2.5 in.
Storm
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Powder-coated steel with fixed foot ring
6-way adjustable up and down, in and out, twist toward or away from the user
Round tube chrome foot ring with internal lock
Yes
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Yes
44 lb.
25 in.
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
300 lb.
Yes (Pneumatic)
Powder-coated Steel
23.25 to 31 in.
Vinyl
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.