Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Desk Height with Medium Back and ESD Casters in ESD Vinyl

Fisherbrand™ Vinyl ESD Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and self-braking casters. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.
$680.50
Specifications
Back Style | Standard |
---|---|
Adjustable | Yes |
Foot Type | ESD, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) |
Footrest | No |
Seat Material | Polyurethane foam, heavy-duty ESD fabric |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-000-212
![]() |
Blue |
Each for $680.50
|
|
||||||
14-000-218
![]() |
Black |
Each for $680.50
|
|
||||||
Description
- Medium Back
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
Standard | |
ESD, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
Polyurethane foam, heavy-duty ESD fabric | |
32 lb. | |
Yes | |
300 lb. | |
136 kg |
Yes | |
No | |
Desk Height | |
Yes | |
No | |
Polished Cast Aluminum |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title