Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Medium Back and ESD Stationary Glides in ESD Vinyl

Fisherbrand™ Vinyl ESD Chairs with Medium Back are height for 36 in. work surfaces and feature ergonomic adjustments, electro-static components such as Vinyl and stationary glides, and arms. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.
Description
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
Blue | |
No | |
No | |
Yes | |
Polyurethane foam, heavy-duty ESD fabric | |
ESD, non-marring bell glides (suitable for both hard and carpeted floors) | |
Yes | |
ANSI/ESD-STM-12.1-2006 |
136 kg | |
33 lb. | |
No | |
No | |
Medium Bench Height | |
Polished Cast Aluminum | |
300 lb. | |
21.5 to 29 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction