Learn More
Restek™ Vu-Union Vespel/Graphite Ferrules

Use with Vacuum Vu-Union connectors.
Supplier: Restek™ 20420
Description
- Material: 60% Vespel/40% graphite
- Maximum Operating Temperature: 400°C
Specifications
40% Graphite, 60% Vespel | |
0.15 cm | |
Ferrule | |
0.015 in. | |
0.04 cm |
Vacuum Vu-Union Connector, Fits Column 0.25 I.D., 0.4 mm O.D. | |
752°F | |
0.0625 in. | |
400°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.