Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Watch Glass



Watch Glasses featuring polished edges for safe use in the laboratory.
Supplier: United Scientific™ WGB17060
This item is not returnable.
View return policy
Description
- Made from soda lime glass (1.8 to 2.0 mm thick)
- Fine ground and polished edges
Specifications
Autoclavable | |
Reusable | |
Round | |
Non-treated | |
2.4 in. |
Round | |
Soda Lime Glass | |
Non-sterile | |
Watch Glass | |
60 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction