Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Water, LC-MS Grade, For Chromatography LiChrosolv™, MilliporeSigma™
Shop All MilliporeSigma Products
Click to view available options
Quantity:
1 L
2.5 L
4 L
Specifications
Specifications
pH | 6 to 8 (at 25°C) |
Boiling Point | 100°C (1013 hPa) |
Packaging | Glass Bottle |
Vapor Pressure | 23 hPa at 20 °C |
Density | 1 g/cm3 |
Quantity | 1 L |
Safety and Handling
Recommended Storage | Store at 2 to 30 °C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction