Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cellucap White SMS Lab Coats, Open Wrists
Shop All Cellucap Products
Click to view available options
Size:
X-Large
2X-Large
3X-Large
Description
- Soft and comfortable lab coat
- SMS is non-woven, two layers of spunbonded polypropylene enhanced with an inner layer
- Ideal for dusty areas
- Splash protection
- No pockets, open wrists, flat collar, white
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Large |
Gender | Unisex |
Material | SMS |
Color | White |
Closure Type | Snaps |
Cuff Style | Open |
Disposable | Single-use |
Sterility | Non-sterile |
Resistance | Dust, Splash |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction