Learn More
Watson-Marlow Bioprene™ Continuous Biopharm Tubing
Shop All Watson-Marlow Bredel Products

- Offers exceptionally long peristaltic life, ensuring process security
- Broad chemical compatibility; especially resistant to strong acids, alkalis and oxidizing agents
- Widely applicable in biopharmaceutical manufacturing operations such as metering, transfer and filtration
- Ideal for media feed and pH control in fermentation and metering tablet coating materials
- Suitable for a variety of applications in the food and beverage industry, especially product transfer and metering
- Operating pressures of 0-30 psi can be achieved
- LoadSure tube element (P/N 14-285-009) increases the pressure capability up to a maximum of 100 psi
Specifications
Product Type
Bioprene Tubing
Overall Length (Metric)
15 m
Thickness (English)
1/16 in.
Thickness (Metric)
1.6 mm
Min. Operating Temperature (Metric)
5°C
Tubing Size
Bore: 1.6mm (1/16 in.)
Color
Opaque Beige
Max. Operating Temperature (Metric)
80°C
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.