Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester White Nylon Hairnets

Catalog No. p-4505903 Shop All Protective Industrial Products Inc. Products
Click to view available options
Diameter (English):
21 in.
Diameter (Metric):
45.7 cm
53.3 cm
Size:
18 in.
21 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Nylon hairnets feature an elastic adjustment and is available in 18 in. or 21 in. diameter.

  • Nylon hairnet
  • Ideal for use in food service, food prep, manufacturing, and retail applications
  • Elastic band for flexible fit
  • Available in 18 in. or 21 in. sizes
  • White

Specifications

Product Type Hairnet
Size 21 in.
Material Nylon
Color White
Disposable Single-use
Diameter (English) 21 in.
Diameter (Metric) 53.3 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.