Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Narrow-Mouth Ground-Glass Stoppered Bottles
Shop All DWK Life Sciences Products

Click to view available options
Capacity:
16 oz., 500 mL
8 oz., 250 mL
Closure Size:
19/26 mm
24/29 mm
Diameter (Metric):
145 mm
175 mm
Height (Metric):
72 mm
88 mm
Description
- Clear borosilicate glass bottle and stopper
- Octagon-shaped round glass stopper fits securely to prevent contamination
- Narrow mouth ideal for liquids
- Autoclavable
Specifications
Specifications
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (English) | 5.7 in. |
Material | Borosilicate Glass |
Height (Metric) | 72 mm |
Height (English) | 2.8 in. |
Closure Material | Glass |
Closure Size | 19/26 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction