Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With LDPE-Lined Phenolic Cap (Not Autoclavable)

Catalog No. p-42806 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
Closure Size:

Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Compliance

Meets USP Type 1 requirements.

Specifications

Capacity

4.22 oz., 125mL

Capacity (Metric)

125 mL

Capacity (English)

4.22 oz.

Color

Clear

Diameter (English)

2.16 in.

Material

Glass

Closure Color

Black

Certifications/Compliance

USP Type 1

Graduated

Yes

Height (Metric)

123 mm

Height (English)

4.84 in.

Closure Liner

LDPE

Closure Material

Phenolic

Closure Size

33-430 mm

Diameter (Metric)

55 mm

Closure Type

Screw Cap

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.